Shop All Socket Head Cap Screws
Metric Blue
M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 25 PK
Mfr # UST187495
Zoro # G3089651
original price:
$9.59
10% off
new price: $8.59
/pk 25, $0.34/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Button
- Drive Size 5 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST187495
- Zoro # G3089651
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 30 mm |
Drive Size | 5 mm |
Thread Length | 30 mm |
Vented Hole Size | Not Vented |
Head Height | 4.4 mm |
Min. Thread Length | 30 mm |
Dimensional Standards | DIN 7380 |
Head Diameter | 14 mm |
Minimum Thread Length | 30 mm |
Dia./Thread Size | M8-1.25 |
Head Dia. | 14 mm |
Length | 30 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Finish Blue Phosphate, Thread Size M8-1.25, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 4.4 mm, Head Diameter 14 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7380, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Birch Wood Flat Head Plugs 30PK (66804)
- L.H. DOTTIE #6-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM6321)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L, 50 PK (M04114.120.0045)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73143)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST187494)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 25 PK (UST187497)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 25 PK (UST187521)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST187524)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 10 PK (UST190385)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST187485)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (BHS7X04040-025P1)
- Metric Blue Socket Head Cap Screws