Shop All Socket Head Cap Screws
Metric Blue
M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK
Mfr # UST187472
Zoro # G3090656
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Flat
- Drive Size 5 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metric Blue
- MFR # UST187472
- Zoro # G3090656
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 25 mm |
Drive Size | 5 mm |
Head Height | 4.4 mm |
Vented Hole Size | Not Vented |
Thread Length | 25 mm |
Min. Thread Length | 25 mm |
Dimensional Standards | DIN 7991 |
Head Diameter | 16 mm |
Minimum Thread Length | 25 mm |
Dia./Thread Size | M8-1.25 |
Length | 25 mm |
Head Dia. | 16 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Finish Blue Phosphate, Thread Size M8-1.25, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 4.4 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRW2)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0124-AL28)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Gray (W-15-HRL-GY)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.030.0012)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST187471)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 10 PK (UST187475)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK (UST192909)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 70 mm Length, 5 PK (UST184124)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 50 PK (UST176209)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 5 PK (UST184138)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07090.050.0010)
- Metric Blue Socket Head Cap Screws