Shop All Socket Head Cap Screws
Metric Blue
M6 Socket Head Cap Screw, Alloy Steel, 65 mm Length
Mfr # UST179765
Zoro # G5405893
product price: $0.20
/ea
Sold in multiples of 50 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST179765
- Zoro # G5405893
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6 |
Screw Length | 65 mm |
Details
System of Measurement | Metric |
Material | Alloy Steel |
Item | Socket Head Cap Screw |
Description
M6x1x65 Mb Shcs Cl12.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Self-Drilling Screw, #12 x 2-3/4 in, Flat Head Phillips Drive, 40 PK (21384)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 15/32 in Ht, 50 PK (U12320.037.0002)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05109)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/32In, PK200 (138615002)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 50 PK (UST194860)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 5 PK (UST195207)
- METRIC BLUE M5 Socket Head Cap Screw, Alloy Steel, 90 mm Length (UST224768)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 10 PK (UST187477)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 10 PK (UST184120)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK (UST187465)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M4 x 0.7 mm Thread 10 mm Long, 100PK (91290A144)
- Metric Blue Socket Head Cap Screws