Shop All Socket Head Cap Screws
Metric Blue
M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK
Mfr # UST187487
Zoro # G2568273
original price:
$3.05
11% off
new price: $2.69
/pk 25, $0.11/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Head Type Button
- Drive Size 4 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST187487
- Zoro # G2568273
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 12 mm |
Drive Size | 4 mm |
Vented Hole Size | Not Vented |
Head Height | 3.3 mm |
Thread Length | 12 mm |
Min. Thread Length | 12 mm |
Dimensional Standards | DIN 7380 |
Head Diameter | 10.5 mm |
Minimum Thread Length | 12 mm |
Length | 12 mm |
Dia./Thread Size | M6-1.00 |
Head Dia. | 10.5 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Finish Blue Phosphate, Thread Size M6-1, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7380, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 316 Stainless Steel 4 PK (932258)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 1850 PK (07652)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 6 (U39000.706.0600)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 10 ft, Steel, Grade 2, Plain Finish (01137)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 25 PK (UST187521)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST187524)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST187489)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST187480)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 60 mm Length, 5 PK (UST184122)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST187485)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 5 mm Length, 100 PK (M07000.040.0005)
- Metric Blue Socket Head Cap Screws