Shop All Socket Head Cap Screws
Metric Blue
M6-1.00 Socket Head Cap Screw, 1 mm Length
Mfr # UST194345
Zoro # G7737339
product price: $0.28
/ea
Sold in multiples of 100 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194345
- Zoro # G7737339
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 1 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Item | Socket Head Cap Screw |
Description
Socket Cap,Low Head,M6-1 In. x 1 In.,8-51/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.9999)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (BN18-2-5K)
- E-Z LOK Standard Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel, 5 PK (319-M10)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34120.012.0044)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 6 mm Length, 50 PK (UST176212)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 10 PK (UST184130)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 60 mm Length, 5 PK (UST184122)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 50 PK (UST176254)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 25 PK (UST187521)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST187494)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length (K1160.308X60)
- Metric Blue Socket Head Cap Screws