Shop All Socket Head Cap Screws
Metric Blue
M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 25 PK
Mfr # UST179708
Zoro # G2577504
product price: $6.29
/pk 25, $0.25/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Head Type Cylindrical
- Drive Size 4 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST179708
- Zoro # G2577504
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 50 mm |
Drive Size | 4 mm |
Thread Length | 23 mm |
Vented Hole Size | Not Vented |
Head Height | 5 mm |
Min. Thread Length | 23 mm |
Dimensional Standards | ASME B18.3 |
Head Diameter | 8.5 mm |
Minimum Thread Length | 23 mm |
Head Dia. | 8.5 mm |
Dia./Thread Size | M5-0.80 |
Length | 50 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Finish Blue Phosphate, Thread Size M5-0.8, Minimum Thread Length 23 mm, Fastener Length 50 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Carbon Steel (450-8)
- AMPG Beveled Washer, Fits Bolt Size 5/8 Steel Case Hard, Zinc Plt Finish (Z9186-BEV-HZN)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (U01062.043.0100)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Brass Steel Pan Head Phillips Drive, 40 PK (64145)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 35 mm Length, 50 PK (UST176224)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST187485)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 25 PK (UST194867)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST194862)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST176213)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 50 PK (UST176246)
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 25 PK (ZSCRW-57)
- Metric Blue Socket Head Cap Screws