Shop All Socket Head Cap Screws
Metric Blue
M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 50 PK
Mfr # UST176220
Zoro # G3486926
product price: $3.99
/pk 50, $0.08/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Head Type Cylindrical
- Drive Size 4 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST176220
- Zoro # G3486926
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 10 mm |
Drive Size | 4 mm |
Vented Hole Size | Not Vented |
Thread Length | 10 mm |
Head Height | 5 mm |
Min. Thread Length | 10 mm |
Head Diameter | 8.5 mm |
Minimum Thread Length | 10 mm |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | M5-0.80 |
Head Dia. | 8.5 mm |
Length | 10 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Finish Blue Phosphate, Thread Size M5-0.8, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in Length, 25 PK (6236CSFL)
- ZORO SELECT Square Head Bolt, Steel, Grade 5, Zinc Yellow, 1/2"-13 Thread Size, 3 in Lg, 30 PK (SQHDG5FTZY12133)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 12, Black Oxide, 5 mm Ht, 100 PK (M04190.060.0001)
- KIPP M6-1.00 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.06X16)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 100 PK (UST179705)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK (UST176222)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 50 PK (UST176210)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 50 PK (UST176253)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 50 PK (UST176254)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 50 PK (UST179707)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51050.080.0045)
- Metric Blue Socket Head Cap Screws