Shop All Socket Head Cap Screws
Metric Blue
M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK
Mfr # UST176215
Zoro # G3471763
original price:
$5.99
10% off
new price: $5.39
/pk 50, $0.11/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Head Type Cylindrical
- Drive Size 3 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST176215
- Zoro # G3471763
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 20 mm |
Drive Size | 3 mm |
Head Height | 4 mm |
Thread Length | 20 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 20 mm |
Minimum Thread Length | 20 mm |
Head Diameter | 7 mm |
Dimensional Standards | ASME B18.3 |
Length | 20 mm |
Head Dia. | 7 mm |
Dia./Thread Size | M4-0.70 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Finish Blue Phosphate, Thread Size M4-0.7, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 10mm-1.5 x 40mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 5PK (31205)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/4 in Bore Dia., 50 PK (U36050.025.0001)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, #8-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel, 10 PK (5WY69)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (04068)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST176213)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 6 mm Length, 50 PK (UST176212)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 50 PK (UST179701)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST176265)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 25 PK (UST184009)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 50 PK (UST176253)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Steel, 60 mm Length, 4 PK (69673)
- Metric Blue Socket Head Cap Screws