Shop All Socket Head Cap Screws
Metric Blue
M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 25 PK
Mfr # UST185175
Zoro # G3144057
original price:
$1.85
8% off
new price: $1.69
/pk 25, $0.07/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 10 mm
- Screw Head Type Button
- Drive Size 2-1/2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST185175
- Zoro # G3144057
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 10 mm |
Drive Size | 2-1/2 mm |
Thread Length | 10 mm |
Vented Hole Size | Not Vented |
Head Height | 2.2 mm |
Min. Thread Length | 10 mm |
Minimum Thread Length | 10 mm |
Head Diameter | 7.6 mm |
Dimensional Standards | DIN 7991 |
Length | 10 mm |
Dia./Thread Size | M4-0.70 |
Head Dia. | 7.6 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Finish Blue Phosphate, Thread Size M4-0.7, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 2.2 mm, Head Diameter 7.6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Hex Nut, 3/8"-16, Aluminum, Not Graded, Plain, 21/64 in Ht (NUT70038C)
- WADDELL 3/8 In. x 48 In. Hardwood Dowel Rod (6406UB-20)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (U04100.062.0175)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Black Phosphate Steel Flat Head Phillips Drive, 1500 PK (08007)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK (UST187461)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 50 PK (UST179707)
- METRIC BLUE M6 Socket Head Cap Screw, Alloy Steel, 65 mm Length (UST179765)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK (UST179692)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 50 PK (UST176254)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Plain 65 mm Length (UST176285)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length (60136)
- Metric Blue Socket Head Cap Screws