Shop All Socket Head Cap Screws
Metric Blue
M30-3.50 Socket Head Cap Screw, 90 mm Length
Mfr # UST183945
Zoro # G7731486
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M30-3.50
- Screw Length 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metric Blue
- MFR # UST183945
- Zoro # G7731486
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M30-3.50 |
Screw Length | 90 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Item | Socket Head Cap Screw |
Description
Socket Head Cap Screw,M30-3-1/2 In. x 90 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x3 In L (WWG-CLPS-116)
- HHIP Helical Insert Repair Kit, Helical Inserts, M10-1.50 (1011-0070)
- ZORO SELECT Socket Set Screw, Flat, 10-32x1/4, PK50 (011032S025)
- MIDWEST FASTENER 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54744)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 10 PK (UST190385)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 6 mm Length, 50 PK (UST179690)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 25 PK (UST194851)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 80 mm Length, 10 PK (UST179782)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 10 PK (UST192878)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 25 PK (UST187482)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-3/4 in Length, 50 PK (UST235925)
- Metric Blue Socket Head Cap Screws