Shop All Shoulder Bolts
Metric Blue
M20x60 Mb Skt Shldr Scrw Cl12.9
Mfr # UST194846
Zoro # G5407092
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M20
- Dia./Thread Size M20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194846
- Zoro # G5407092
- Country of Origin India
- Category Shoulder Bolts
Dimensions
Thread Size | M20 |
Dia./Thread Size | M20 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
M20x60 Mb Skt Shldr Scrw Cl12.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 20 PK (CPB029)
- TEKS Self-Drilling Screw, 1/4" x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1019000)
- ZORO SELECT Clevis Pin, Universal, 0.625x4 In, PK5 (WWG-CLPUZ-033)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 5 PK (U51000.075.0350)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0037)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 50 mm Shoulder Lg, 316 Stainless Steel (STR602M20X50)
- ZORO SELECT Shoulder Screw, M2-0.40 Thr Sz, 3.8 mm Thr Lg, 6 mm Shoulder Lg, 316 Stainless Steel (STR602M3X6)
- ZORO SELECT Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (4363)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 5 PK (PAT4416)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 12 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0012)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 40 mm Thr Lg, 18 mm Shoulder Lg, Steel (Z4472-BX)
- Metric Blue Shoulder Bolts