Shop All Shoulder Bolts
Metric Blue
M20x40 Mb Skt Shldr Scrw Cl12.9
Mfr # UST194845
Zoro # G5407077
product price: $22.59
/ea
Sold in multiples of 10 for $225.90
$225.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M20
- Dia./Thread Size M20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194845
- Zoro # G5407077
- Country of Origin India
- Category Shoulder Bolts
Dimensions
Thread Size | M20 |
Dia./Thread Size | M20 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
M20x40 Mb Skt Shldr Scrw Cl12.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x3/4 L, Pk50 (U39080.037.0075)
- ZORO SELECT Carriage Bolt, HDG, 5/16-18x5 L, Pk50 (U08307.031.0500)
- FPC 15PK MED SS Rivet (FPC64SS)
- RED HEAD Multi-Set II Flush Embedment Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 50 PK (RL-12)
- MIDWEST FASTENER Shoulder Screw, M1.25 Thr Sz, 13mm Thr Lg, Steel, 3 PK (930744)
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-13)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMF5)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0350)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel (STR60253C02)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN6)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0050)
- Metric Blue Shoulder Bolts