Shop All Socket Head Cap Screws
Metric Blue
M20-2.50 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 5 PK
Mfr # UST176312
Zoro # G2852464
original price:
$29.38
22% off
new price: $22.79
/pk 5, $4.56/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M20-2.50
- Screw Head Type Cylindrical
- Drive Size 17 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST176312
- Zoro # G2852464
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Screw Length | 50 mm |
Drive Size | 17 mm |
Head Height | 20 mm |
Thread Length | 50 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 50 mm |
Head Diameter | 30 mm |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 50 mm |
Dia./Thread Size | M20-2.50 |
Head Dia. | 30 mm |
Length | 50 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Steel, Finish Blue Phosphate, Thread Size M20-2.5, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/2, Pk100 (U08305.031.0250)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 4-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel (A2320160432F)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/2 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB516)
- SUBURBAN BOLT AND SUPPLY Drywall Screw, #6 x 2-1/4 in (A0650080216)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK (UST192909)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK (UST176252)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 35 mm Length, 50 PK (UST176224)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 25 PK (UST184009)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Plain Alloy Steel, 55 mm Length (UST176283)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 25 PK (UST184059)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M51050.060.0070)
- Metric Blue Socket Head Cap Screws