Shop All Shoulder Bolts
Metric Blue
M16x90 Mb Premium Skt Shoulder
Mfr # UST194844
Zoro # G5407451
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M16
- Dia./Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metric Blue
- MFR # UST194844
- Zoro # G5407451
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M16 |
Dia./Thread Size | M16 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
M16x90 Mb Premium Skt Shoulder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 3/16 in L, 13/64 in Dia., Brass, Plain, 50 PK (170-006-BR)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 7 mm W, 7 mm H (WWG3007071000)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/8"-27 (3552-1/8K)
- HILLMAN Deck Screw, #10 x 4-1/2 in, Steel, Flat Head, Torx Drive (48616)
- AMPG Shoulder Screw, 2A Thr Sz, 5/32 Thr Lg, 1/2 in Shoulder Lg, Brass (STR40618C08)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel (FC7019-SS)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 3/8 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60214C12-PATCH)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0100)
- MTD Screw-Shld 5/8Dia (738-1229A)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 90 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0090)
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4451)
- Metric Blue Shoulder Bolts