Shop All Shoulder Bolts
Metric Blue
M16x30 Mb Premium Skt Shoulder
Mfr # UST194841
Zoro # G5407311
product price: $12.59
/ea
Sold in multiples of 25 for $314.75
$314.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M16
- Dia./Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194841
- Zoro # G5407311
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M16 |
Dia./Thread Size | M16 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
M16x30 Mb Premium Skt Shoulder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Black Oxide Finish (Z9236)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.375 in Shaft Dia, 100 PK (37RESS)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040688GR)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 8 PK (31566)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0037)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60251C06)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/4 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DND7)
- SUNBELT Shoulder Bolt Assortment (136 pieces) 0" x0" x0" (A-B1SB1)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 2-3/4 in Shoulder Lg, Stainless Steel (STR74451C44-1)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel, 5 PK (4428-416SS)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR78851C08)
- Metric Blue Shoulder Bolts