Shop All Socket Head Cap Screws
Metric Blue
M16-2.00 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 5 PK
Mfr # UST176297
Zoro # G2562165
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Head Type Cylindrical
- Drive Size 14 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metric Blue
- MFR # UST176297
- Zoro # G2562165
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 40 mm |
Drive Size | 14 mm |
Vented Hole Size | Not Vented |
Head Height | 16 mm |
Thread Length | 40 mm |
Min. Thread Length | 40 mm |
Head Diameter | 24 mm |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 40 mm |
Head Dia. | 24 mm |
Length | 40 mm |
Dia./Thread Size | M16-2.00 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Steel, Finish Blue Phosphate, Thread Size M16-2, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 in, Steel, Black Oxide, 2 PK (40353)
- MKT FASTENING Push-In Rivet, 0.281 in Dia., 1-5/8 in L, Nylon Body, 100 PK (6660000)
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50683)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (72454)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST187467)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 25 PK (UST176268)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 35 mm Length, 25 PK (UST176255)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 25 PK (UST176266)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST194862)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 25 PK (UST187460)
- AMPG M6 Socket Head Cap Screw, Plain Brass, 16 mm Length (ZS550M6X16)
- Metric Blue Socket Head Cap Screws