Shop All Shoulder Bolts
Metric Blue
M12x70 Mb Premium Skt Shoulder
Mfr # UST194838
Zoro # G5407363
product price: $9.99
/ea
Sold in multiples of 25 for $249.75
$249.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M12
- Dia./Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194838
- Zoro # G5407363
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M12 |
Dia./Thread Size | M12 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
M12x70 Mb Premium Skt Shoulder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Headless Pin, 1-3/16 in L, 23 ga, Polymer Coated, Headless Head, 35 Degrees, 3000 PK (PT-2330-3M)
- ZORO SELECT M3-0.50 x 12 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0012)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 10 PK (U04100.050.0375)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 9 in Ht, Plain Stainless Steel (U17267.037.0809)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 1/2 in Shoulder Lg, Steel, 2 PK (Z0725)
- MTD Screw-Shoulder (738-04425)
- AMPG Shoulder Screw, 3A Thr Sz, 3/4 Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (STR60158C10)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X12)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN8)
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel (STR41414C04)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 70 mm Shoulder Lg, Alloy Steel, 2 PK (M07111.200.0070)
- Metric Blue Shoulder Bolts