Shop All Shoulder Bolts
Metric Blue
M12x16 Mb Premium Skt Shoulder
Mfr # UST194831
Zoro # G5407171
product price: $6.89
/ea
Sold in multiples of 25 for $172.25
$172.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M12
- Dia./Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194831
- Zoro # G5407171
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M12 |
Dia./Thread Size | M12 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
M12x16 Mb Premium Skt Shoulder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54497)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 1/2 in Lg (Z0693)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/16 in L, Brass Body, 100 PK (TBC0814-100)
- ZORO SELECT Retaining Washer, 1/4, 0.375 ID, PK50 (16FWRT250062)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 1-1/8 in Shoulder Lg, 316 Stainless Steel (STR60238C18)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60138C36)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (10/24/4331)
- AMPG Shoulder Screw, 5g6g Thr Sz, 9.5mm Thr Lg, 35 in Shoulder Lg, 18-8 Stainless Steel (STR601M6X35)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 60 mm Shoulder Lg, 316 Stainless Steel (STR602M20X60)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 5 mm Shoulder Lg, 316 Stainless Steel (STR402M6X5HUL)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-30)
- Metric Blue Shoulder Bolts