Shop All Shoulder Bolts
Metric Blue
M12x100 Mb Skt Shldr Scrw Cl12.9
Mfr # UST194840
Zoro # G5407110
product price: $4.79
/ea
Sold in multiples of 25 for $119.75
$119.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M12
- Dia./Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194840
- Zoro # G5407110
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | M12 |
Dia./Thread Size | M12 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
M12x100 Mb Skt Shldr Scrw Cl12.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 9/16 in L, Nylon Body, 20 PK (27RT187550)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 60 PK (77462)
- PRIMEGUARD PLUS Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 433 PK (L312STT1)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 25 PK (M07000.100.0130)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 7/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0087)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 in Shoulder Lg, 316 Stainless Steel (STR61614C32)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMV8)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 1-1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Stainless Steel (A2460200132)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 70 mm Shoulder Lg, Alloy Steel, 2 PK (M07111.160.0070)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DML9)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0100)
- Metric Blue Shoulder Bolts