Shop All Socket Head Cap Screws
Metric Blue
M12-1.75 Socket Head Cap Screw, Plain Alloy Steel, 55 mm Length
Mfr # UST176283
Zoro # G5405668
product price: $0.75
/ea
Sold in multiples of 20 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Length 55 mm
- Drive Type Socket
- Drive Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST176283
- Zoro # G5405668
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 55 mm |
Drive Size | 10 mm |
Head Height | 12 mm |
Maximum Head Height | 6.78 mm |
Head Diameter | 18 mm |
Minimum Thread Length | 35 mm |
Details
System of Measurement | Metric |
Drive Type | Socket |
Material | Alloy Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Color | Blue |
Thread Style | Partially Threaded |
Thread Type | Coarse |
Material Grade/Class | Class 12.9 |
Thread Pitch | 1.75 mm |
Manufacturer Location | Globally Sourced |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 12.9, Finish Blue Phosphate, Thread Size M12-1.75, Minimum Thread Length 35 mm, Fastener Length 55 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Blue, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS M3-0.50 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (667901-1000)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (9081585)
- MAK-A-KEY Oversized Key Stock Assortment, Steel (DISP-KSMZY031-OV)
- ZORO SELECT 5/16"-18 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (U24210.031.0500)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST176264)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 50 PK (UST176223)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 25 PK (UST187495)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 50 PK (UST176220)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK (UST176240)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST187489)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 4 PK (78646)
- Metric Blue Socket Head Cap Screws