Shop All Shoulder Bolts
Metric Blue
M10x70 Mb Premium Skt Shoulder
Mfr # UST194828
Zoro # G5407250
product price: $7.19
/ea
Sold in multiples of 25 for $179.75
$179.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M10
- Dia./Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194828
- Zoro # G5407250
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M10 |
Dia./Thread Size | M10 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
M10x70 Mb Premium Skt Shoulder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg, 5 PK (7186MOD1/2LG-SL)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 57/64 in Ht, 10 PK (U12353.075.0002)
- MIDWEST FASTENER Cage Nut, 1/4"-20, Steel, Not Graded, Zinc Plated Finish (76286)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54501)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 2-1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60151C40)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4440)
- AMPG Shoulder Screw, 2A Thr Sz, 1/2 Thr Lg, 1-1/2 in Shoulder Lg, Brass (STR55038C24)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0150)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 1/2 in Shoulder Lg, Aluminum (STR72038C08-1)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 70 mm Shoulder Lg, Alloy Steel, 2 PK (M07111.200.0070)
- ZORO SELECT Shoulder Screw, M12 Thr Sz, 18 mm Thr Lg, 120 mm Shoulder Lg, Alloy Steel, 2 PK (M07111.160.0120)
- Metric Blue Shoulder Bolts