Shop All Shoulder Bolts
Metric Blue
M10x60 Mb Premium Skt Shoulder
Mfr # UST194827
Zoro # G5407217
product price: $7.35
/ea
Sold in multiples of 25 for $183.75
$183.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M10
- Dia./Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194827
- Zoro # G5407217
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M10 |
Dia./Thread Size | M10 |
Details
System of Measurement | Metric |
Head Type | Socket |
Item | Shoulder Screw |
Description
M10x60 Mb Premium Skt Shoulder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin 1 x 4 LCS ZC (CLPZ-1000-4000/B)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.502 in L, Aluminum Body, 1000 PK (AD45H)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 16 mm L, 10 PK (932923)
- NATIONAL 1/4 In. x 4 In. Zinc J Bolt (N232892)
- MTD Screw-Shldr 1/4-2 (738-04278)
- ZORO SELECT Shoulder Screw, M5 Thr Sz, 9.5 mm Thr Lg, 6 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0006)
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 20 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-14)
- MIDWEST FASTENER Shoulder Screw, 11 (Coarse) Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (71631)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 10 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0010)
- AMPG Shoulder Screw, M16 x 2 Thr Sz, 22mm Thr Lg, 20 mm Shoulder Lg, 18-8 Stainless Steel (STR601M20X20)
- AMPG Shoulder Screw, 316 SS, 5/16-18", 1-3/4 L, 3A Thr Sz, 1/2 Thr Lg, 1-3/4 Shoulder Lg (STR60238C28)
- Metric Blue Shoulder Bolts