Shop All Flat Washers
Metric Blue
Flat Washer, Fits Bolt Size M8 Metric Blue Finish
Mfr # UST201996
Zoro # G7737619
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Metric Blue
- System of Measurement Metric
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metric Blue
- MFR # UST201996
- Zoro # G7737619
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Details
Item | Flat Washer |
Finish | Metric Blue |
System of Measurement | Metric |
Color | Blue |
Description
Flat Washer,High Strength,METBLUE,M8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF040866GR)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.075.3600)
- ZORO SELECT 3/16x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-041)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5 mm W, 5 mm H (WWG310505305)
- METRIC BLUE Flat Washer, Fits Bolt Size M24 , Alloy Steel Plain Finish, 5 PK (UST202011)
- METRIC BLUE Flat Washer, Fits Bolt Size M10 , Steel Plain Finish (UST182819)
- METRIC BLUE Flat Washer, Fits Bolt Size M6 , Steel Plain Finish (UST182817)
- METRIC BLUE Tap Washer, Schnorr Series, METBLUE, M10 (UST202345)
- METRIC BLUE Flat Washer, Fits Bolt Size M20 , Alloy Steel Plain Finish, 5 PK (UST202010)
- METRIC BLUE Flat Washer, Fits Bolt Size M12 , Steel Plain Finish, 50 PK (UST182820)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 316 Stainless Steel Plain Finish, 25 PK (WAS405#10)
- Metric Blue Flat Washers