Shop All Flat Washers
Metric Blue
Flat Washer, Fits Bolt Size M6 , Alloy Steel Plain Finish, 25 PK
Mfr # UST202003
Zoro # G3267817
original price:
$14.57
12% off
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Alloy Steel
- Finish Plain
- Outside Diameter 13 mm
- Minimum Thickness 2.7 mm
- Maximum Thickness 2.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metric Blue
- MFR # UST202003
- Zoro # G3267817
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 13 mm |
Inside Diameter | 6.87 mm |
Details
Item | Flat Washer |
Material | Alloy Steel |
Finish | Plain |
Minimum Thickness | 2.7 mm |
Maximum Thickness | 2.7 mm |
System of Measurement | Metric |
Rockwell Hardness | RC38 |
Application | General Purpose |
Type | Standard |
Color | Blue |
Material Grade/Class | Not Graded |
RoHS Compliant | Yes |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Material Alloy Steel, Material Grade/Class Not Graded, Finish Plain, For Screw Size M6, Inside Diameter 6.87 mm, Outside Diameter 13 mm, Maximum Thickness 2.7 mm, System of Measurement Metric, Minimum Thickness 2.7 mm, Color Blue, Pack Size Small Pack, Rockwell Hardness RC38, RoHS Compliant Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-24, #10-32, #8-32, 1/4"-20, 5/16"-18, Zinc (EZ-A800)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, 18-8 Stainless Steel, Plain (40474)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 3/4 in L, Steel Black Oxide, 5000 PK (1212ABPPB)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.008.0037)
- METRIC BLUE Tap Washer, Schnorr Series, METBLUE, M10 (UST202345)
- METRIC BLUE Flat Washer, Fits Bolt Size M24 , Alloy Steel Plain Finish, 5 PK (UST202011)
- METRIC BLUE Flat Washer, Fits Bolt Size M20 , Alloy Steel Plain Finish, 5 PK (UST202010)
- METRIC BLUE Tap Washer, Schnorr Series, METBLUE, M8 (UST202344)
- METRIC BLUE Flat Washer, Fits Bolt Size M10 , Steel Plain Finish (UST182819)
- METRIC BLUE Flat Washer, Fits Bolt Size M12 , Steel Plain Finish, 50 PK (UST182820)
- TITAN FASTENERS 1/4in Flat Washer - USS - 5/16in I.D. - .051/.08in Thick - Steel - Plain - Grade 8 - Pkg of 100 (CDD04)
- Metric Blue Flat Washers