Shop All Flat Washers
Metric Blue
Flat Washer, Fits Bolt Size M20 , Steel Metric Blue Finish
Mfr # UST182822
Zoro # G7731608
Sold in multiples of 50 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Metric Blue
- For Screw Size M20
- Outside Diameter 37 mm
- Minimum Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metric Blue
- MFR # UST182822
- Zoro # G7731608
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 37 mm |
Inside Diameter | 21 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Metric Blue |
Minimum Thickness | 3 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Thickness Tolerance | +/-0.30 mm |
Description
Flat Washer,METBLUE,M20,DIN 125,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 10, Black Oxide, 30 mm Ht (5GAZ4)
- ZORO SELECT Carriage Bolt, 1/4-20, 4-1/2 in., PK50 (U08305.025.0450)
- AMPG M5 Socket Head Cap Screw, Plain Brass, 12 mm Length (ZS550M5X12)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0001)
- METRIC BLUE Flat Washer, Fits Bolt Size M24 , Alloy Steel Plain Finish, 5 PK (UST202011)
- METRIC BLUE Flat Washer, Fits Bolt Size M10 , Steel Plain Finish (UST182819)
- METRIC BLUE Tap Washer, Schnorr Series, METBLUE, M8 (UST202344)
- METRIC BLUE Flat Washer, Fits Bolt Size M6 , Steel Plain Finish (UST182817)
- METRIC BLUE Tap Washer, Schnorr Series, METBLUE, M10 (UST202345)
- METRIC BLUE Flat Washer, Fits Bolt Size M12 , Steel Plain Finish, 50 PK (UST182820)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U51410.100.0004)
- Metric Blue Flat Washers