Shop All Flat Washers
Metric Blue
Flat Washer, Fits Bolt Size M14 , Alloy Steel Plain Finish, 100 PK
Mfr # UST194163
Zoro # G5267114
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Material Alloy Steel
- Finish Plain
- For Screw Size M14
- Outside Diameter 28 mm
- Minimum Thickness 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metric Blue
- MFR # UST194163
- Zoro # G5267114
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M14 |
Outside Diameter | 28 mm |
Inside Diameter | 15 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Alloy Steel |
Finish | Plain |
Minimum Thickness | 2.5 mm |
Maximum Thickness | 2.5 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Color | Blue |
Application | for General Purpose |
Rockwell Hardness | 200HV |
Thickness Tolerance | +/-0.2mm |
Type | Flat |
Material Grade/Class | 200HV |
Bolt Compatibility | Grade 8 |
For Use With | Bolts |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Alloy Steel, Material Grade/Class 200HV, Finish Plain, For Screw Size M14, Inside Diameter 15 mm, Outside Diameter 28 mm, Maximum Thickness 2.5 mm, System of Measurement Metric, Minimum Thickness 2.5 mm, Color Blue, Pack Size Small Pack, Rockwell Hardness 200HV, Thickness Tolerance +/-0.2mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.056.2400)
- G.L. HUYETT Clevis Pin, Zinc, 0.187x2 In L, PK10 (WWG-CLPUZ-002)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (61768)
- ZORO SELECT #4-40 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0062)
- METRIC BLUE Flat Washer, Fits Bolt Size M10 , Steel Plain Finish (UST182819)
- METRIC BLUE Flat Washer, Fits Bolt Size M12 , Steel Plain Finish, 50 PK (UST182820)
- METRIC BLUE Tap Washer, Schnorr Series, METBLUE, M8 (UST202344)
- METRIC BLUE Flat Washer, Fits Bolt Size M24 , Alloy Steel Plain Finish, 5 PK (UST202011)
- METRIC BLUE Flat Washer, Fits Bolt Size M20 , Alloy Steel Plain Finish, 5 PK (UST202010)
- METRIC BLUE Tap Washer, Schnorr Series, METBLUE, M10 (UST202345)
- MIDWEST FASTENER Washer Flat Zn 1-1/2 5Lb (03849)
- Metric Blue Flat Washers