Shop All Flat Washers
Metric Blue
Flat Washer, Fits Bolt Size M12 Plain Finish
Mfr # UST183085
Zoro # G7731529
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- For Screw Size M12
- Outside Diameter 34 1/2 mm
- Minimum Thickness 4.4 mm
- Standards DIN 6340
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metric Blue
- MFR # UST183085
- Zoro # G7731529
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 34 1/2 mm |
Inside Diameter | 14 mm |
Details
Item | Flat Washer |
Finish | Plain |
Minimum Thickness | 4.4 mm |
Standards | DIN 6340 |
System of Measurement | Metric |
Color | Blue |
Description
Tooling Washer,M12,DIN 6340,Blue, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4 x 1" Dowel Pins/Alloy Steel/Bright Finish , 200PK (PINDOW020010P)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (35F0608-EA-100)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07000.050.0060)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04104.037.0200)
- METRIC BLUE Tap Washer, Schnorr Series, METBLUE, M8 (UST202344)
- METRIC BLUE Flat Washer, Fits Bolt Size M6 , Steel Plain Finish (UST182817)
- METRIC BLUE Flat Washer, Fits Bolt Size M20 , Alloy Steel Plain Finish, 5 PK (UST202010)
- METRIC BLUE Flat Washer, Fits Bolt Size M12 , Steel Plain Finish, 50 PK (UST182820)
- METRIC BLUE Tap Washer, Schnorr Series, METBLUE, M10 (UST202345)
- METRIC BLUE Flat Washer, Fits Bolt Size M10 , Steel Plain Finish (UST182819)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (HU-0250USSHZYBAGGR)
- Metric Blue General Washers