Shop All Flat Washers
Metric Blue
Flat Washer, Fits Bolt Size M12 , Alloy Steel Plain Finish, 10 PK
Mfr # UST202007
Zoro # G3189751
original price:
$7.58
17% off
new price: $6.25
/pk 10, $0.63/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Alloy Steel
- Finish Plain
- Outside Diameter 25.4 mm
- Minimum Thickness 3.1 mm
- Maximum Thickness 3.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST202007
- Zoro # G3189751
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 25.4 mm |
Inside Diameter | 13.57 mm |
Details
Item | Flat Washer |
Material | Alloy Steel |
Finish | Plain |
Minimum Thickness | 3.1 mm |
Maximum Thickness | 3.1 mm |
System of Measurement | Metric |
Rockwell Hardness | RC38 |
Application | General Purpose |
Color | Blue |
Type | Standard |
RoHS Compliant | Yes |
Material Grade/Class | Not Graded |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Material Alloy Steel, Material Grade/Class Not Graded, Finish Plain, For Screw Size M12, Inside Diameter 13.57 mm, Outside Diameter 25.4 mm, Maximum Thickness 3.1 mm, System of Measurement Metric, Minimum Thickness 3.1 mm, Color Blue, Pack Size Small Pack, Rockwell Hardness RC38, RoHS Compliant Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Nylon Body, 25 PK (5628PK)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L (A0020320200Z)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01210.050.0250)
- HOMECARE PRODUCTS 9 x 3 in. T25 Bugle 5 lbs Head Exterior Bronze Deck Screw (HO2103470)
- METRIC BLUE Flat Washer, Fits Bolt Size M10 , Steel Plain Finish (UST182819)
- METRIC BLUE Flat Washer, Fits Bolt Size M6 , Steel Plain Finish (UST182817)
- METRIC BLUE Tap Washer, Schnorr Series, METBLUE, M10 (UST202345)
- METRIC BLUE Flat Washer, Fits Bolt Size M24 , Alloy Steel Plain Finish, 5 PK (UST202011)
- METRIC BLUE Flat Washer, Fits Bolt Size M12 , Steel Plain Finish, 50 PK (UST182820)
- METRIC BLUE Flat Washer, Fits Bolt Size M20 , Alloy Steel Plain Finish, 5 PK (UST202010)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 1800 PK (4RVU5)
- Metric Blue General Washers