Shop All Eye Bolts
Metric Blue
Eye Bolt With Shoulder, M12-1.75
Mfr # UST166196
Zoro # G5406270
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size M12-1.75
- Type With Shoulder
- Eyebolt Type With Shoulder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST166196
- Zoro # G5406270
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | M12-1.75 |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Metric |
Type | With Shoulder |
Eyebolt Type | With Shoulder |
Description
M12-1.75 Mb Eye Blt W/shoulder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE U-Bolt Round Bend 1/4in-20 X 1-1/8in X 2-1/4in 3/4in Pipe Plated Steel 10PK (9071931)
- ITW SHAKEPROOF Clevis Pin 1/2 x 1-1/4 LCS ZC (CLPZ-0500-1250/B)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 10 PK (79416)
- GRIP-RITE Collated Framing Nail, 3 in L, 12 ga, Galvanized, Round Head, 30 Degrees (GRSP10DH)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 10 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-10)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/16"-14, 6 in Shank, 1-3/32 in ID, Steel, Plain (K2024-6)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-9/16 in ID, Steel, Plain (K2032-SS)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Zinc Plated (K2023-3-ZN)
- KEN FORGING Machinery Eye Bolt With Shoulder, M27-3.00, 70 mm Shank, 51 mm ID, Steel, Plain (M27)
- ZORO SELECT Eye Bolt M24-3.00, 22 mm ID, Steel, Plain, 5 PK (M16180.240.0110)
- J.W. WINCO Eye Bolt M10, 25 mm ID, Stainless Steel (580-M10-NI)
- Metric Blue Eye Bolts