Shop All Hex Head Cap Screws
Metric Blue
Class 10.9, M12-1.75 Hex Head Cap Screw, Blue Phosphate Steel, 40 mm L, 10 PK
Mfr # UST223366
Zoro # G2626601
original price:
$8.39
9% off
new price: $7.59
/pk 10, $0.76/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Head Width 18 mm
- Material Steel
- Finish Blue Phosphate
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST223366
- Zoro # G2626601
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 40 mm |
Head Width | 18 mm |
Head Height | 7.5 mm |
Min. Thread Length | 40 mm |
Minimum Thread Length | 40 mm |
Head and Washer Height | 7.5 mm |
Dimensional Standards | DIN 933 |
Dimensional Standards | DIN 933 |
Dia./Thread Size | M12-1.75 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M12-1.75, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 40 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Phillips Drive, 200 PK (U31300.016.0300)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.060.0010)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 5, Black Oxide, 1-1/16 in Ht, 5 PK (U01100.125.0001)
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0062)
- METRIC BLUE Class 10.9, M6-1.00 Hex Head Cap Screw, Blue Phosphate Steel, 40 mm L, 50 PK (UST184209)
- METRIC BLUE Class 10.9, M8-1.25 Hex Head Cap Screw, Blue Phosphate Steel, 60 mm L, 25 PK (UST184218)
- METRIC BLUE Class 10.9, M10-1.50 Hex Head Cap Screw, Blue Phosphate Steel, 100 mm L, 10 PK (UST184229)
- METRIC BLUE Class 10.9, M6-1.00 Hex Head Cap Screw, Blue Phosphate Steel, 20 mm L, 50 PK (UST184303)
- METRIC BLUE Class 10.9, M16-2.00 Hex Head Cap Screw, Blue Phosphate Steel, 110 mm L, 5 PK (UST184251)
- METRIC BLUE Class 10.9, M12-1.75 Hex Head Cap Screw, Blue Phosphate Steel, 90 mm L, 5 PK (UST184241)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (M04100.200.0120)
- Metric Blue Hex Head Cap Screws