Shop All Hex Key Sets
Metric Blue
9 Piece Metric L-Shape Hex Key Set, UST195587
Mfr # UST195587
Zoro # G8481462
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Number of Pieces 9
- Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
- Handle Material Alloy Steel
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST195587
- Zoro # G8481462
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Overall Length | 9 3/8" |
Range of Lengths | 1 3/4 in to 4 5/16 in |
Length Family | Short |
Container Length | 1 1/4 in |
Container Height | 9 3/8 in |
Container Width | 3 3/4 in |
Tip Size Code | M7 |
Sizes"cluded | 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Description
Hex Key Set, Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Satin, 9, Pouch, Short, Hex, 2, No, 1 3/4 in to 4 5/16 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Starlock Oscillating Blade Set 1 pc (DOS5S)
- EAZYPOWER Mini Mounted Point, 2-3/4 in. L, AO (87139/B)
- KO-KEN Socket set 1/4-3/4 12 Point 200mm 9 pieces 3/8 Sq. Drive (RS3405A/9)
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8516)
- METRIC BLUE 12 Piece Metric L-Shape Hex Key Set, UST194299 (UST194299)
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST195588 (UST195588)
- METRIC BLUE 12 Piece Metric L-Shape Hex Key Set, UST194294 (UST194294)
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST197716 (UST197716)
- METRIC BLUE 15 Piece Metric L-Shape Hex Key Set, UST274686 (UST274686)
- TEKTON 8 Piece Metric Fold-Up Hex Key Set, 25142 (25142)
- EKLIND 8 Piece 9" Metric Hex T-Key Set (35198)
- Metric Blue Wrenches