Shop All Hex Key Sets
Metric Blue
12 Piece Metric L-Shape Hex Key Set, UST194299
Mfr # UST194299
Zoro # G8481496
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Plastic Index
- Handle Type L-Shape
- Finish Satin
- Tip Size 1.5 mm, 10 mm, 12 mm, 14 mm, 17 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metric Blue
- MFR # UST194299
- Zoro # G8481496
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5 mm, 10 mm, 12 mm, 14 mm, 17 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Overall Length | 12 1/4" |
Tip Size Code | M13 |
Container Width | 4 7/8 in |
Container Length | 1 3/4 in |
Container Height | 12 1/4 in |
Range of Lengths | 3 in to 11 in |
Length Family | Long |
Sizes"cluded | 1.5mm, 10mm, 12mm, 14mm, 17mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Description
Hex Key Set, Tip Size 1.5 mm, 10 mm, 12 mm, 14 mm, 17 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Satin, 12, Pouch, Long, Hex, 2, No, 3 in to 11 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 11mm Metric Deep Soc (CMMT13008)
- COILHOSE PNEUMATICS Rubber Blow Gun Tip (CO SAT13)
- MILWAUKEE TOOL M12 FUEL 3/8 in. Right Angle Impact Wrench with Friction Ring (Bare Tool) (2564-20)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL2136IM)
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST197716 (UST197716)
- METRIC BLUE 15 Piece Metric L-Shape Hex Key Set, UST274686 (UST274686)
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST195588 (UST195588)
- METRIC BLUE 12 Piece Metric L-Shape Hex Key Set, UST194294 (UST194294)
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST195587 (UST195587)
- BONDHUS. 13pc Ball LWrench XL SAE Set (BND16037)
- EKLIND 9 Piece Fold-Up Hex Key Set, 20911 (20911)
- Metric Blue Wrenches