Shop All Corded Speakers
This Product is Discontinued
Metra
Universal 1.5" Speaker Spacers for 6" x 9" Speakers (Discontinued)
Mfr # 82-6900
Zoro # G0221235
This Product is Discontinued
Key Features
- Depth 1-1/2 in
- Compatibility 6 Inch X 9 Inch Speakers
- Thickness 1.5"
- Product Type Mounting Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 82-6900
- Zoro # G0221235
- UPC # 86429004171
- Country of Origin United States
- Category Corded Speakers
Dimensions
Depth | 1-1/2 in |
Details
Item | Speaker |
Compatibility | 6 Inch X 9 Inch Speakers |
Thickness | 1.5" |
Product Type | Mounting Spacer |
Description
Complete a speaker installation with Metra. These speaker spacers give an extra 1-1/2 in. depth. They are designed for 6 in. x 9 in. speakers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.