Shop All Automotive Audio & Video Accessories
Metra
Toyota Tacoma 2005-Up Turbo Kit - Textured Gray
Mfr # 998214TG
Zoro # G8792650
Free Shipping & Returns
$78.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Radio Housing; Radio Housing Brackets; Radio Housing Trim Panel; ISO Brackets; ISO Trim Plate; (4) #6 x 3/8" Phillips Pan Head Screws; (4) #8 X 3/8" Phillips Truss Head Screws; Double DIN Trim Plate; Clock/Hazard Switch Bracket
- Features Under Radio Pocket; Recessed DIN Mount; Metra Patented Snap-In ISO Support System; Accomodate Double-DIN or Dual ISO Mount; Painted Gray and Textured to Match Factory Finish; Designed to Leave No Gaps Between the Dash and the Kit
- Color Gray
- Vehicle Fit Toyota Tacoma 2005-2009
- Type Vehicle Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metra
- MFR # 998214TG
- Zoro # G8792650
- UPC # 86429173778
- Country of Origin China
- Category Automotive Audio & Video Accessories
Details
Includes | Radio Housing; Radio Housing Brackets; Radio Housing Trim Panel; ISO Brackets; ISO Trim Plate; (4) #6 x 3/8" Phillips Pan Head Screws; (4) #8 X 3/8" Phillips Truss Head Screws; Double DIN Trim Plate; Clock/Hazard Switch Bracket |
Features | Under Radio Pocket; Recessed DIN Mount; Metra Patented Snap-In ISO Support System; Accomodate Double-DIN or Dual ISO Mount; Painted Gray and Textured to Match Factory Finish; Designed to Leave No Gaps Between the Dash and the Kit |
Color | Gray |
Item | Textured Radio Installation Kit |
Vehicle Fit | Toyota Tacoma 2005-2009 |
Type | Vehicle Mount |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Safety Director, LED, Amber (37038AS)
- SURTRACK AXLE Cv Axle Shaft, Vw-8044 (VW-8044)
- US CARGO CONTROL 66" x 50" Short Bed Truck Cargo Net with Cam Buckles & S-Hooks (CN-665066-BLK)
- 3M Cavity Wax Plus, 08852, 1.17 lb 531 g, PK4 (08852)
- METRA Gm Suv/Truck 95-98 Dash Panel (DP3003)
- METRA 2008 Nissan Titan 2-Din Turbo Kit, 957424 (957424)
- METRA 2015-Up Ford F-150 Rear 6.5" Speaker Plate, Pair (825605)
- METRA Subaru Harmon Kardon Amp Interface Harness (708902)
- METRA 2015-Up Ford F-150 Front 6"X9" Speaker Plate, Pair (825606)
- METRA Subaru Impreza/ Crosstrek 2015-Up Sdin Install Kit With Pocket (998907HG)
- PAC Dvd Retention Cable Rear Scrn & Ves (CHYRVD)
- Metra Automotive Audio & Video Accessories