Shop All Automotive Audio & Video Accessories
Metra
Toyota 4 Runner 2003-2007 2-Din Turbo Kit
Mfr # 958210
Zoro # G8796841
product price: $27.33
/ea
$27.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Double Din Trim Plate; Double DIN Brackets
- Color Black
- Features Recessed DIN opening; Metra Patented Snap in ISO Support System; Contoured to Match Factory Dashboard; Double DIN Radio Provision; Stacked ISO Mount Units Provision
- Material ABS Plastic
- For Use With Double DIN Radio; 2 x Single DIN Radio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 958210
- Zoro # G8796841
- UPC # 86429167500
- Country of Origin United States
- Category Automotive Audio & Video Accessories
Details
Includes | Double Din Trim Plate; Double DIN Brackets |
Color | Black |
Features | Recessed DIN opening; Metra Patented Snap in ISO Support System; Contoured to Match Factory Dashboard; Double DIN Radio Provision; Stacked ISO Mount Units Provision |
Material | ABS Plastic |
For Use With | Double DIN Radio; 2 x Single DIN Radio |
Item | Double DIN Radio Installation Kit |
Type | Vehicle Mount |
Vehicle Fit | 2003-2009 Toyota 4-Runner Limited |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Safety Director 3410 Series, Bar Only (3410LBA)
- SKF Shaft Seal, 1-1/2 x 1-55/64 x 1/4", HM14, NBR (14810)
- TIE DOWN ENGINEERING Tie Down Engineering 86142 Bow Roller Assembly with End Bells - Fits 4" Bracket (86142)
- DAYCO Auto V-Belt, Industry Number 13A1155 (17455)
- METRA Double Din Install Kit, Jeep Cherokee 1997-2001 (956554B)
- METRA Nissan Armada/Titan W/Factory Nav 04-07 Sdin/Ddin Install Kit (997629S)
- METRA 2015-Up Ford F-150 Rear 6.5" Speaker Plate, Pair (825605)
- METRA Dodge Ram 06-10 Truck Ddin Mounting Kit, Black (956528B)
- METRA 2005-2011 Tacoma Ddin Installation Kit, Grey (958214TG)
- METRA 2015-Up Ford F-150 Front 6"X9" Speaker Plate, Pair (825606)
- AMERICAN INTERNATIONAL CORP AMERICAN INTERNATIONAL CORP HYNK1124 2005-Up Hyundai Tucson Radio Installation Kit (HYNK1124)
- Metra Automotive Audio & Video