Shop All Automotive Audio & Video Accessories
Metra
Tahoe/Suburban/Yukon 2015-Up In-Dash Mounting Kit
Mfr # 993015G
Zoro # G8797821
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- For Use With Double DIN Radios
- Vehicle Fit Chevrolet Tahoe 2015-up; Chevrolet Suburban 2015-up; GMC Yukon 2015-up; GMC Yukon Denali 2015-Up
- Assembly Required Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metra
- MFR # 993015G
- Zoro # G8797821
- UPC # 86429298969
- Country of Origin United States
- Category Automotive Audio & Video Accessories
Details
Material | ABS Plastic |
For Use With | Double DIN Radios |
Item | Vehicle Mount |
Vehicle Fit | Chevrolet Tahoe 2015-up; Chevrolet Suburban 2015-up; GMC Yukon 2015-up; GMC Yukon Denali 2015-Up |
Assembly Required | Yes |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO WR FILTER HD STRAP (JFF278)
- DONALDSON Fuel Filter, Spin-On, P550127 (P550127)
- A & I PRODUCTS Switch; Neutral Start 4" x5" x1" (A-CH13415)
- JOHNSON PUMP 3.5 Aqua Jet Washdown 12V (10-13399-03)
- METRA Subaru Harmon Kardon Amp Interface Harness (708902)
- METRA Honda Civic 2006-2011 Din/Ddin In-Dash Install Kit, Taupe (997816T)
- METRA 2001-2004 Volvo S60/V70 Din/ Ddin Mounting Kit With Pocket (999229G)
- METRA Subaru Impreza/ Crosstrek 2015-Up Sdin Install Kit With Pocket (998907HG)
- METRA Honda Civic 2006-2011 Din/Ddin Install Kit, Gunmetal (997816G)
- METRA Overhead Console Din Opening (OHDIN01)
- INSTALLBAY BY METRA 16-14 Gauge Large Neck Nylon Crimp Caps - 1000 Pack (CCL16141)
- Metra Automotive Audio & Video Accessories