Shop All Automotive Electrical Parts
Metra
Single-DIN Installation Kit for Harley-Davidson Touring 1998-2013
Mfr # 99-9600
Zoro # G0441708
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Radio Housing; Rubber Gasket; 4 x 1/2" Long Button-head Cap Screws; Pre-wired ASWC-1 Harness
- Features ISO DIN Radio Provision With Pocket; One Piece Design Molded in ASA Plastic Offers Durable Support; Rubber Trim Gasket to Fight Moisture and Vibration
- Vehicle Fit Harley Touring 1996-2013
- Device Supported Radio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 99-9600
- Zoro # G0441708
- UPC # 86429288526
- Country of Origin China
- Category Automotive Electrical Parts
Details
Includes | Radio Housing; Rubber Gasket; 4 x 1/2" Long Button-head Cap Screws; Pre-wired ASWC-1 Harness |
Features | ISO DIN Radio Provision With Pocket; One Piece Design Molded in ASA Plastic Offers Durable Support; Rubber Trim Gasket to Fight Moisture and Vibration |
Item Primary Material | Plastic |
Vehicle Fit | Harley Touring 1996-2013 |
Device Supported | Radio |
Description
Complete your motorcycle customization with Metra. This 99-9600 single-DIN Installation Kit works on 1998 and up Harley-Davidson Touring models. The rubber trim gasket helps fight moisture and vibration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEXT HEAVY DUTY Wiper Motor, Frghtlnr-Intrntnl-Knwrth-Vlv (AX9113)
- HENGST Oil Filter, E630H02D103 (E630H02D103)
- ZORO SELECT Silicone Coolant Hose, ID 1 1/4 In (5515-125)
- URO PARTS M-Benz Door Striker, 1237200204 (1237200204)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SC JOHNSON PROFESSIONAL $SOLOPOL 4 LTR -EA (SN32140)
- POWER ACOUSTIK Power Acoustik BAMF 152 3;800-Watt BAMF Series 15 in. Dual 2Ohm Subwoofer (BAMF 152)
- MAXSA INNOVATIONS Park Right Dual Garage Laser Park (37312)
- MICRO 100 DeeJay TBHFAN2 2 in. Car Amplifier or Computer Cooling Fan (TBHFAN2)
- SOLIDDRIVE Heat Sink (SD1-HS-BL)
- JDN JDN: Mercedes A164 W164 Gateway Adapter for VVDI MB (PM-AW164)
- Metra Automotive Electrical Parts