Shop All Automotive Audio & Video Accessories
Metra
Ram Trucks 2002-05 Ddin In-Dash Kit
Mfr # 956522B
Zoro # G8794732
original price:
$60.99
9% off
new price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Radio Trim Panel; Brackets; Retaining Caps (5 large, 2 small); 5 x (#8 x 1/2") Screws; (2) (#8 x 3/8") Screws
- Color Matte Black
- For Use With Double DIN Radios
- Vehicle Fit Dodge Ram 1500 2002-2005; Dodge Ram 2500/3500 2003-2005
- Type Vehicle Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 956522B
- Zoro # G8794732
- UPC # 86429288366
- Country of Origin United States
- Category Automotive Audio & Video Accessories
Details
Includes | Radio Trim Panel; Brackets; Retaining Caps (5 large, 2 small); 5 x (#8 x 1/2") Screws; (2) (#8 x 3/8") Screws |
Color | Matte Black |
For Use With | Double DIN Radios |
Vehicle Fit | Dodge Ram 1500 2002-2005; Dodge Ram 2500/3500 2003-2005 |
Type | Vehicle Mount |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFLEX Universal Dual Function; Single Lever; Side Mount Control withTrim (B184)
- BLUE MAGIC Plastic Tank Repair Kit, QuikSteel, 2 oz Container Size, 1 to 1, White (6522KTRI)
- MAG 1 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (MAG00325)
- DORMAN Exhaust Stud Kit - 3/8-16 X 1-11/16 In. (03127)
- METRA 2 WAY WATERPROOF CONNECTOR UNIVER (760201)
- METRA Chevrolet Corvette 1997-2004 Dash Panel (DP3021B)
- METRA Mb E Class D-Din 2003-2009 (958732B)
- METRA 2008-2010 Bmw 1 Series/2006-2010 Bmw 3 Series 2 Din Installation (959306B)
- METRA POLARIUS SLINGSHOT 2015+ (999721)
- METRA Ford Fusion 2013-2017 Turbotouch In-Dash Kit (995841B)
- INSTALLBAY BY METRA 22-18 Gauge 3M Red Nylon Butt Connector, 100-Pack (3MRNB)
- Metra Automotive Audio & Video Accessories