Shop All Automotive Audio & Video Accessories
Metra
Nissan Altima 2002-2004 2-Din Turbo Kit
Mfr # 957418
Zoro # G8799477
$27.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Double DIN Radio; 2 x Single DIN Radio
- Includes Trim Plate
- Material ABS Plastic
- Features DDIN Head Unit Provision; Stacked ISO DIN Head Unit Provision; Painted to Match Factory Dash Color; Factory Style Texture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metra
- MFR # 957418
- Zoro # G8799477
- UPC # 86429147113
- Country of Origin United States
- Category Automotive Audio & Video Accessories
Details
Color | Black |
For Use With | Double DIN Radio; 2 x Single DIN Radio |
Includes | Trim Plate |
Material | ABS Plastic |
Features | DDIN Head Unit Provision; Stacked ISO DIN Head Unit Provision; Painted to Match Factory Dash Color; Factory Style Texture |
Item | Dash Installation Kit |
Type | Vehicle Mount |
Vehicle Fit | Nissan Altima 2002 - 2004 |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 2-5/8" (BRMBC25818)
- BALDWIN FILTERS Air Filter, 12-1/32 x 15-5/16 in. (PA2330)
- PHOENIX Replacement Front Hub Cover (PN252FHC)
- INTERSTATE PNEUMATICS Heavy Duty Air Tire Inflator for Cars & Trucks 10-120 PSI (TF5000)
- METRA 2008 Chrysler/Dodge/Ford/Gm/2002-Up Jeep Vehicle Antenna Adapter Kit (40CR30)
- METRA Ford Fusion 2013-2017 Turbotouch In-Dash Kit (995841B)
- METRA Honda Accord 2013-Up Sdin/Ddin In-Dash Mounting Kit (997804B)
- METRA Din/Ddin In-Dash Kit, Porsche 911 '99-'05/ Boxster '97-'04 (999605B)
- METRA POLARIUS SLINGSHOT 2015+ (999721)
- METRA 2001-2004 Volvo S60/V70 Din/ Ddin Mounting Kit With Pocket (999229G)
- INSTALLBAY BY METRA Anl 300 Amp Fuse, 10/Bag (ANL30010)
- Metra Automotive Audio & Video Accessories