Shop All Automotive Audio & Video Accessories
Metra
Mazda 1984-95 Multi Turbo Pocket Kit With Sub-Dash Mount
Mfr # 997501
Zoro # G8793770
product price: $39.10
/ea
$39.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Radio Housing; Pocket; 1" Spacer; 1/2" Spacer; ISO-DIN Trim Ring; Equalizer Faceplate; Bracket Set #1; Bracket Set #2; Spacer Set #1; Spacer Set #2; (6) #6 Flat Head Screws; Rear Support; (4) #8 Phillip Screws; (4) 3/8" Machine Thread Screws; ISO-DIN Spacers; (2) Phillips Pan Head Screws
- Color Black
- Material ABS Plastic
- Features Offers Quick Conversion From 2 Shaft to DIN; Specially Designed For ISO Mount Radios With ISO Trim Ring; Radio Side Support is Provided by Our Patented Side Arm Support System; Allows Installation of 1/4" or 1/2" DIN Equalizer; Comprehensive Instruction Manual
- For Use With Single DIN Radio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 997501
- Zoro # G8793770
- UPC # 86429017751
- Country of Origin United States
- Category Automotive Audio & Video Accessories
Details
Includes | Radio Housing; Pocket; 1" Spacer; 1/2" Spacer; ISO-DIN Trim Ring; Equalizer Faceplate; Bracket Set #1; Bracket Set #2; Spacer Set #1; Spacer Set #2; (6) #6 Flat Head Screws; Rear Support; (4) #8 Phillip Screws; (4) 3/8" Machine Thread Screws; ISO-DIN Spacers; (2) Phillips Pan Head Screws |
Color | Black |
Material | ABS Plastic |
Features | Offers Quick Conversion From 2 Shaft to DIN; Specially Designed For ISO Mount Radios With ISO Trim Ring; Radio Side Support is Provided by Our Patented Side Arm Support System; Allows Installation of 1/4" or 1/2" DIN Equalizer; Comprehensive Instruction Manual |
For Use With | Single DIN Radio |
Item | Dash Installation Kit |
Type | Vehicle Mount |
Vehicle Fit | Mazda: 323 1986 - 1994; 626 1986 - 1992; 929 1988 - 1991; B-Series Pickup 1986 - 1993; Miata 1990 - 1999; MPV 1989 - 1995; MX6 1986 - 1992; Protege 1990 - 1994; RX-7 1984 - 1985; RX-7 1986 - 1991 |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-13/32 In (BT371-10)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12091 (12091)
- HUBBELL Hubbell Heat Resistant Thermoset Base Single 50A Receptacle (HBL63CM69)
- MARTIN TOOLS Spoon Dolly (1052)
- METRA 2005-2011 Tacoma Ddin Installation Kit, Grey (958214TG)
- METRA Overhead Console Din Opening (OHDIN01)
- METRA 3M Caulk Strip 60 Piece 1 Foot Each (3MSTC)
- METRA 37" Universal Locking Top Mount Antenna 4-Section Mast - 1978-1996 (44UL10)
- METRA Subaru Harmon Kardon Amp Interface Harness (708902)
- METRA 2 WAY WATERPROOF CONNECTOR UNIVER (760201)
- AMERICAN INTERNATIONAL CORP AMERICAN INTERNATIONAL CORP CDK636 Single DIN Installation Dash Kit for Select 1998-2005 Chrysler Dodge and Jeep Vehicles (CDK636)
- Metra Automotive Audio & Video