Shop All Automotive Audio & Video Accessories
Metra
Lexus Ls430 01-06 2-Din In-Dash Mounting Kit, Non-Nav
Mfr # 958160G
Zoro # G8796327
product price: $32.63
/ea
$32.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material ABS Plastic
- For Use With Double DIN Radio
- Includes Radio Housing; Brackets; (2) Panel Clip Brackets; (4) (4 x 3/8") x Panel Clip Bracket Screws; (2) Panel Clips; (4) (8 x 3/8") Truss-head Phillips Screws
- Features Designed and Manufactured With Precision Tolerances; Gapless Fit Between the Dash and the Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 958160G
- Zoro # G8796327
- UPC # 86429286263
- Country of Origin United States
- Category Automotive Audio & Video Accessories
Details
Color | Gray |
Material | ABS Plastic |
For Use With | Double DIN Radio |
Includes | Radio Housing; Brackets; (2) Panel Clip Brackets; (4) (4 x 3/8") x Panel Clip Bracket Screws; (2) Panel Clips; (4) (8 x 3/8") Truss-head Phillips Screws |
Features | Designed and Manufactured With Precision Tolerances; Gapless Fit Between the Dash and the Kit |
Vehicle Fit | Lexus LS460 2001-2006 without Navigation |
Type | Vehicle Mount |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA EZ COUPLER DELUXE BAYONET SEWER HOSE KIT, 20 (D04-0115)
- STRONG ARM Hood Lift Support, 4154 (4154)
- SKF Wheel Seal - Front Inner, 35066 (35066)
- BUYERS PRODUCTS 5 Inch Clear LED Strobe Light (8891501)
- METRA POLARIUS SLINGSHOT 2015+ (999721)
- METRA Overhead Console Din Opening (OHDIN01)
- METRA Dodge Ram 1998-2002 Ddin Install Dash Kit (956551)
- METRA Chevrolet Corvette 1997-2004 Dash Panel (DP3021B)
- METRA High Gain "Hide-Away" Amplified Magnetic-Type Am/Fm Band Antenna (44UA20)
- METRA 14" Side/Top Mount Heavy Duty Split Ball, Black Rubber Mast Antenna (44US01R)
- ROLLS Rolls EQ570 47 Ohm Audio Equalizer (EQ570)
- Metra Automotive Audio & Video