Shop All Automotive Audio & Video Accessories
Metra
Kia Sorrento 2011 2-Din Turbo Kit
Mfr # 957340B
Zoro # G8800752
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Features Stacked ISO DIN Head Unit Provision; Contoured to Match Factory Bezel
- For Use With Double DIN ISO Radio
- Includes Double DIN Radio Housing; Double DIN Radio Housing Brackets
- Type Vehicle Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 957340B
- Zoro # G8800752
- UPC # 86429222124
- Country of Origin China
- Category Automotive Audio & Video Accessories
Details
Color | Matte Black |
Features | Stacked ISO DIN Head Unit Provision; Contoured to Match Factory Bezel |
For Use With | Double DIN ISO Radio |
Includes | Double DIN Radio Housing; Double DIN Radio Housing Brackets |
Item | Dash Installation Kit |
Type | Vehicle Mount |
Vehicle Fit | KIA Sorrento 2011 - Up |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MO-CLAMP Small Round Nose Sheet Metal Hook (3120)
- SKF Shaft Sleeve, Dia. 2.997 in. to 3.003 in. (99296)
- DAYCO 83-07 Numerous Applications Radiator Hose, 71073 (71073)
- PIG Drum Funnel, Steel, 13 in. H, Black (DRM1125-BK-NPT)
- METRA 1997-2002 Audi/Vw Antenna Adapter-Radio To Coax Cable Powered, 40VW54 (40VW54)
- METRA 2004 - 2007 Nissan Titan, Pathfinder Armada 2-Din Turbo Kit (957406)
- METRA Double Din Install Kit, Jeep Cherokee 1997-2001 (956554B)
- METRA Subaru Impreza/ Crosstrek 2015-Up Sdin Install Kit With Pocket (998907HG)
- METRA Toyota Tundra 2007-Up Hi-Gloss 2-Din Turbo Kit (998220HG)
- METRA 2008 Chrysler/Dodge/Ford/Gm/2002-Up Jeep Vehicle Antenna Adapter Kit (40CR30)
- METRA 1995-2002 Gm Suv/Truck In-Dash Kit (953003G)
- Metra Automotive Audio & Video