Shop All Automotive Audio & Video Accessories
Metra
Hyundai Elantra 2007 2-Din Turbo Kit
Mfr # 957326
Zoro # G8798576
$27.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS Plastic
- For Use With Double DIN Radios or 2 x Single DIN Radios
- Vehicle Fit Elantra 2007-2008
- Assembly Required Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metra
- MFR # 957326
- Zoro # G8798576
- UPC # 86429164462
- Country of Origin United States
- Category Automotive Audio & Video Accessories
Details
Color | Black |
Material | ABS Plastic |
For Use With | Double DIN Radios or 2 x Single DIN Radios |
Item | Vehicle Mount |
Vehicle Fit | Elantra 2007-2008 |
Assembly Required | Yes |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERLIFT BUSH KIT CNTRL ARMS DG 2500/3500 10-13 (4680-1)
- WESTAR Auto Trans Mount, EM-2448 (EM-2448)
- VP RACING FUELS Small Engine Fuel, 2 Cycle, 5 gal. (6232)
- PARKER Bulkhead Union, 3/8 In (62NBH-6)
- METRA Chevrolet Corvette 1997-2004 Dash Panel (DP3021B)
- METRA Volvo S80 Sdin-Ddin 99-06 (999230G)
- METRA Ford Fusion 2013-2017 Turbotouch In-Dash Kit (995841B)
- METRA 2013 Nissan Altima Sedan Ddin Mounting Kit (957617GHG)
- METRA Kia Optima 2014-Up 2-Din In-Dash Mounting Kit (957359B)
- METRA 2015-Up Ford F-150 Rear 6.5" Speaker Plate, Pair (825605)
- ABACUS T-One Connector Assembly; 4 x 1.44 x 9 in. (AB222085)
- Metra Automotive Audio & Video Accessories