Shop All Automotive Audio & Video Accessories
Metra
Honda Odyssey 2005-2006 Turbo Pocket Kit
Mfr # 997869
Zoro # G8799720
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Car Radio
- Includes Radio Housing; ISO Brackets; Trim Plate; Double DIN Trim Plate; Double DIN Brackets; Pocket; Panel Clips; (2) Panel Clips
- Features Metra's Patented Snap-In ISO Support System; Under Radio Pocket; Recessed DIN Mount; Will Accommodate Double-DIN or Dual ISO Mount
- Vehicle Fit Honda Odyssey 2005-2009
- Type Vehicle Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 997869
- Zoro # G8799720
- UPC # 86429146420
- Country of Origin United States
- Category Automotive Audio & Video Accessories
Details
For Use With | Car Radio |
Includes | Radio Housing; ISO Brackets; Trim Plate; Double DIN Trim Plate; Double DIN Brackets; Pocket; Panel Clips; (2) Panel Clips |
Features | Metra's Patented Snap-In ISO Support System; Under Radio Pocket; Recessed DIN Mount; Will Accommodate Double-DIN or Dual ISO Mount |
Item | Single/Double DIN Radio Installation Kit |
Vehicle Fit | Honda Odyssey 2005-2009 |
Type | Vehicle Mount |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 800-1200LBS SPRING BAR ONLY (32329)
- ESCO Short 20 ton bottle jack (ESC10399)
- BUYERS PRODUCTS Truck Bed Extender (1804100)
- COAST2COAST 16", 10 Spoke, Gloss Black, Plastic, Set Of 4, Standard Leg, Master White Carton (IWC103816BLK)
- METRA Ford Fusion 2013-2017 Turbotouch In-Dash Kit (995841B)
- METRA 2008 Nissan Titan 2-Din Turbo Kit, 957424 (957424)
- METRA Subaru Impreza/ Crosstrek 2015-Up Ddin Install Kit With Pocket (958907HG)
- METRA 37" Universal Locking Top Mount Antenna 4-Section Mast - 1978-1996 (44UL10)
- METRA Overhead Console Din Opening (OHDIN01)
- METRA 31" Antenna With 1-Section Removable Mast & 5 Fixed Bases - Gm 1982-Up (44GM935)
- INSTALLBAY BY METRA Atr Dual Add A Fuse, 10-Pack (ATRDT)
- Metra Automotive Audio & Video