Shop All Automotive Audio & Video Accessories
Metra
High Gain "Hide-Away" Amplified Magnetic-Type Am/Fm Band Antenna
Mfr # 44UA20
Zoro # G8799529
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicle
- Color Black
- Type Antenna
- Cable Length 8.50 ft
- Number of Connectors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 44UA20
- Zoro # G8799529
- UPC # 86429016624
- Country of Origin China
- Category Automotive Audio & Video Accessories
Dimensions
Cable Length | 8.50 ft |
Details
Application | Vehicle |
Color | Black |
Item | Electronic Magnetic Antenna |
Type | Antenna |
Number of Connectors | 1 |
Mounting | Magnetic Mount |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER DITCH WITCH 155910 Hydraulic Filter Replacement (MF0057995)
- DONALDSON Rubber ELBOW (P105535)
- AFTERMARKET Front Emblem Fits International Harvester 1026 1256 1456 806 826 Tractors (SHN20-0085)
- ECCO Mini Lightbar, Amber, Permanent, 20 Heads (5590A)
- METRA 14" Side/Top Mount Heavy Duty Split Ball, Black Rubber Mast Antenna (44US01R)
- METRA 2-Din Mounting Kit, 2017-Up Ford F-250/350/450/550 Xl W/O Cd Player (955850B)
- METRA Nissan Armada/Titan W/Factory Nav 04-07 Sdin/Ddin Install Kit (997629S)
- METRA 2008 Nissan Titan 2-Din Turbo Kit, 957424 (957424)
- METRA 2015-Up Ford F-150 Front 6.5" Speaker Plate, Pair (825607)
- METRA Ford Fusion 2013-2017 Turbotouch In-Dash Kit (995841B)
- METRA ELECTRONICS CHRYSLER OEM HARNESS 2007-UP (70-6522)
- Metra Automotive Audio & Video