Shop All Automotive Audio & Video Accessories
Metra
Ford/Mazda/Mercury 1995-2008 Multi Application 2-Din Turbo Kit
Mfr # 955600
Zoro # G8801726
product price: $29.43
/ea
$29.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Double DIN/ISO Radio
- Material ABS Plastic
- Color Black
- Includes Double DIN Trim Plate; ISO Stack Trim Plate; ISO Brackets
- Features Factory Style Texture; Designed to ISO Mount Double DIN Radios or Two Single Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 955600
- Zoro # G8801726
- UPC # 86429179305
- Country of Origin China
- Category Automotive Audio & Video Accessories
Details
For Use With | Double DIN/ISO Radio |
Material | ABS Plastic |
Color | Black |
Includes | Double DIN Trim Plate; ISO Stack Trim Plate; ISO Brackets |
Features | Factory Style Texture; Designed to ISO Mount Double DIN Radios or Two Single Units |
Item | Dash Installation Kit |
Vehicle Fit | Ford: Explorer 1995 - 2001, Sport Trac 2001 - 2005, Ranger 1995 - 2008; Mazda: B-Series Pickup 1995 - 2008; Mercury: Mountaineer 1997 - 2001 |
Type | Vehicle Mount |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 3Pc 1/2 Dr Extension Set (62140)
- ZEROSTART Basic High Capacity Circulation Heater - 2250W 120V 18.8A, Without Power Plunited States (3300045)
- GATES 6927, POWER RATED V BELT (6927)
- SKF Shaft Seal, 1 x 1-27/32 x 1/4", CRW1, Nitrile (10071)
- METRA Mb E Class D-Din 2003-2009 (958732B)
- METRA POLARIUS SLINGSHOT 2015+ (999721)
- METRA 31" Antenna With 1-Section Removable Mast & 5 Fixed Bases - Gm 1982-Up (44GM935)
- METRA 37" Universal Locking Top Mount Antenna 4-Section Mast - 1978-1996 (44UL10)
- METRA 1995-2002 Gm Suv/Truck In-Dash Kit (953003G)
- METRA Subaru Impreza/ Crosstrek 2015-Up Sdin Install Kit With Pocket (998907HG)
- INSTALLBAY BY METRA 16-14 Gauge Large Neck Nylon Crimp Caps - 1000 Pack (CCL16141)
- Metra Automotive Audio & Video Accessories