Shop All Antennas
Metra
Factory Radio to Universal Antenna Adapter for Chrysler 2002 and Up
Mfr # 40-CR20
Zoro # G0418197
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Motorola Connector on One End and a Chrysler on the Other
- Cable Length 7 in
- Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cable Length | 7 in |
Details
Item | Antenna Cable |
Features | Motorola Connector on One End and a Chrysler on the Other |
Conductor Material | Copper |
Description
After your new install, ensure you don't miss a minute of your favorite music or the best in news and talk radio. This Metra 40-CR20 Chrysler Factory Radio to Universal Antenna Adapter for 2002 and Up ensures factory OEM and your new component communicate properly. Do the job right with Metra!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C PURE AQUAKING WRENCH10 10'' Filter Wrench (790WRENCH10)
- PERKO Perko 1177DP0CHR Door Stop (1177DP0CHR)
- WHITESIDE Creeper, 5-5/8" H, Steel, 6 Wheels (MTLV6ADJP3NM)
- MEGUIARS Meguiar's M8501 Mirror Glaze Diamond-Cut Compound 2.0 - 1 Gallon (M8501)
- METRA VW CAR TO MALE MOTOROLA (ADEU-1)
- METRA EXTENSION CABLE 48 .in W/CAPACITOR (CR- (44EC48)
- RECON .50 CAL BULLET SHAPED EXTENDED RANGE ALUMINUM 8IN SHORTY ANTENNA BLACK (264ANT50BK)
- FIRESTIK CB Antenna, 3ft., 300 W, White (KW-3WH)
- FRANCIS Antenna, Pre-tuned, 48inH, White, Fiberglass (300-CB24W)
- ROADPRO Coax Cable, PL-259 Connector, 18 ft. (RP-18CC)
- RCA Antenna Amplfier Indr4St (VH240R)
- Metra Antennas