Shop All Automotive Audio & Video Accessories
Metra
European Dual Fakra Antenna Adapter
Mfr # 40EU56
Zoro # G8793901
product price: $20.05
/ea
$20.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Antenna
- Type Antenna Cable
- Connector FAKRA Antenna
- Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 40EU56
- Zoro # G8793901
- UPC # 86429219629
- Country of Origin China
- Category Automotive Audio & Video Accessories
Details
For Use With | Antenna |
Item | European Antenna Adapter |
Type | Antenna Cable |
Connector | FAKRA Antenna |
Conductor Material | Copper |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker Lamp, 3" Center, LED, Ylw (47463)
- LISLE Harmonic Balancer Installer Kit (53790)
- BOSCH Tie Rod End Remover (7315A)
- BALDWIN FILTERS Outer Air Filter, 6-3/32 x 12-3/8 in. (LL1681-FN)
- METRA 2005-2011 Tacoma Ddin Installation Kit, Grey (958214TG)
- METRA 2008 Nissan Titan 2-Din Turbo Kit, 957424 (957424)
- METRA Gm Suv/Truck 95-98 Dash Panel (DP3003)
- METRA Mb E Class D-Din 2003-2009 (958732B)
- METRA Double Din Install Kit, Jeep Cherokee 1997-2001 (956554B)
- METRA 2004 - 2007 Nissan Titan, Pathfinder Armada 2-Din Turbo Kit (957406)
- INSTALLBAY BY METRA 18-Gauge Red Primary Wire, 500' Spool (PWRD18500)
- Metra Automotive Audio & Video