Shop All Antennas
Metra Electronics
UNIVERSAL RUBBER ANTENNA - 14IN BLACK TOP MOUNT
Mfr # 44-UT03R
Zoro # G3122074
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 14 in
- Application Vehicle, Radio Communication
- Color Black
- Radio Band Type AM, FM
- Mounting Roof/Mast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # 44-UT03R
- Zoro # G3122074
- UPC # 86429010431
- Country of Origin China
- Category Antennas
Dimensions
Height (In.) | 14 in |
Details
Item | Antenna |
Application | Vehicle, Radio Communication |
Color | Black |
Radio Band Type | AM, FM |
Mounting | Roof/Mast |
Description
UNIVERSAL RUBBER ANTENNA - 14IN BLACK TOP MOUNT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCHAIN 3/8 in x 20 ft. Grade 43 High-Test Tow Chain w/ Clevis Grab Hooks (427490)
- A & I PRODUCTS Voltage Regulator (12 Volt) 6.75" x5.5" x4.5" (A-121579C1)
- PACE EDWARDS Ultragroove Kt - 08-16 - Ford - F-Series Super Duty - 8' 1" - Lb (KRF7084)
- SKF Disc Harrow Bearing, W208-Ppb5 (W208-PPB5)
- METRA ELECTRONICS POWER ANTENNA FULLY-AUTOMATIC (44-PW530)
- METRA ELECTRONICS CHRYSLER 2001-UP INTO CAR (40-CR10)
- METRA ELECTRONICS 31IN REPLACEMENT MAST -TOYOTA TRUCK 4-RUNNER CAMRY CELICA (44-TY23)
- METRA ELECTRONICS GUN METAL - .30 CALIBER REPLICA ANTENNA (30GM)
- METRA ELECTRONICS RUBBER ANTENNA 1IN TOP SIDE MOUNT (44-US07R)
- METRA ELECTRONICS EUROPEAN ANTENNA ADAPTER (FAKRA) (40-EU10)
- URO PARTS Antenna Mast Only (Not Antenna Assembly), 8618361Ram (8618361RAM)
- Metra Electronics Antennas