Shop All Center & Floor Consoles
Metra Electronics
SATURN MULTI-KIT 2000-2005 ISO DIN/ DDIN INSTALLATION KIT
Mfr # 99-3108
Zoro # G3599048
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Designed and Manufactured with Precision Tolerances; Gapless Fit Between the Dash and the Kit
- Includes Radio Housing; Radio Housing Brackets; Pocket; 4 x #8 x 3/8" Phillips Screws
- Weight 0.75 lb
- Material ABS Plastic
Product Information
- Brand Metra Electronics
- MFR # 99-3108
- Zoro # G3599048
- UPC # 86429255252
- Country of Origin United States
- Category Center & Floor Consoles
Details
Color | Black |
Features | Designed and Manufactured with Precision Tolerances; Gapless Fit Between the Dash and the Kit |
Includes | Radio Housing; Radio Housing Brackets; Pocket; 4 x #8 x 3/8" Phillips Screws |
Weight | 0.75 lb |
Material | ABS Plastic |
Vehicle Fit | Saturn Ion 2003-2005; Saturn LS 2000-2005; Saturn SL 2000-2002; Saturn Vue 2002-2005 |
Type | Installation Kit |
Device Supported | Radio |
Description
SATURN MULTI-KIT 2000-2005 ISO DIN/ DDIN INSTALLATION KIT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Y Union, 3/8 in. Tube Size, 2.03 in. L (362PTC-6)
- FAIRCHILD INDUSTRIES G3086 - 1995-2004 Chevrolet Blazer Door Seal (G3086)
- BACKRACK ANTENNA BRKT, 3.50IN SQUARE WITH 7/8IN HOLE. (91008)
- BOSCH Cabin Air Filter, P3906WS (P3906WS)
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (99-5812)
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (95-5812)
- METRA ELECTRONICS TOYOTA CAMRY (WITHOUT NAV) 2002-2006 (99-8231)
- METRA ELECTRONICS PONTIAC GRAND PRIX 2004-2008 (95-3527)
- CUSTOM ACCESSORIES Assorted Cup Holder For Fits into most auto window channels (91117W)
- AUTO METER CELL PHONE/CUP HOLDER FORD SD (P10190)
- CAMCO ADJUSTABLE DRINK HOLDER, BLACK (44044)
- Metra Electronics Center & Floor Consoles